Check Availability
Reversible Drainage Mat, 5 ft. L, 3 ft. W, 5/8" Thick, Rectangle, Red
  • APEX 

    Reversible Drainage Mat, 5 ft. L, 3 ft. W, 5/8" Thick, Rectangle, Red

  • Item # 2RPK7
  • Mfr. Model # T18S0035RD
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Lightweight greaseproof rubber matting has a textured surface for traction. Drainage holes facilitate removal of liquids and debris. The molded-in beveled esign of its edges reduce tripping and help cart traffic.
Show More Close
 

Technical Specifications

Item # 2RPK7
Mfr. Model # T18S0035RD
UNSPSC #52101511
Shipping Weight 19.88 lbs
Country of Origin USA *
Item Reversible Drainage Mat
Mat Length 5 ft.
Mat Width 3 ft.
Mat Thickness 5/8"
Mat Color Red
Mat Surface Pattern Drainage Holes
Mat Surface Material Rubber
Mat Backing Material Rubber
Edges (4) Beveled
Mat Electrical Resistance Electrical Properties Not Tested
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Shape Rectangle
Antifatigue Yes
Anti-Slip Surface Yes
Size of Drainage Holes 0.625" dia.
Shape of Drainage Holes Circle
Drainage Holes Per Sq. Ft. 35.0
Mat Ramp Material No Ramp
Antimicrobial No
Welding Safe Yes
Oil Resistant Yes

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms