This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • APEX 

    Reversible Drainage Mat, 24" L, 3 ft. W, 3/8" Thick, Rectangle, Red

  • Item # 25PL63
  • Mfr. Model # T23S0032RD
Reversible Drainage Mat, 24" L, 3 ft. W, 3/8" Thick, Rectangle, Red

See alternate products available online.

Technical Specifications

Item # 25PL63
Mfr. Model # T23S0032RD
UNSPSC #52101510
Shipping Weight 9.55 lbs
Country of Origin Thailand *
Item Reversible Drainage Mat
Mat Length 24"
Mat Width 3 ft.
Mat Thickness 3/8"
Mat Color Red
Mat Surface Pattern Sure Traction
Mat Surface Material Rubber
Mat Backing Material Rubber
Edges Beveled
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Brake Fluid Resistant No
Mat Shape Rectangle
Antifatigue Yes
Anti-Slip Surface Yes
Size of Drainage Holes 0.500" dia.
Shape of Drainage Holes Circle
Drainage Holes Per Sq. Ft. 50.0
Mat Ramp Material No Ramp
Antimicrobial No
Welding Safe Yes
Oil Resistant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms