Check Availability
  • APEX 

    Reversible Drainage Mat, 6 ft. L, 4 ft. W, 5/8" Thick, Rectangle, Black

  • Item # 25PL50
  • Mfr. Model # T18S0046BL
Reversible Drainage Mat, 6 ft. L, 4 ft. W, 5/8" Thick, Rectangle, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25PL50
Mfr. Model # T18S0046BL
UNSPSC #52101510
Catalog Page 0
Shipping Weight 30.77 lbs
Country of Origin USA *
Item Reversible Drainage Mat
Mat Length 6 ft.
Mat Width 4 ft.
Mat Thickness 5/8"
Mat Color Black
Mat Surface Pattern Drainage Holes
Mat Surface Material Rubber
Mat Backing Material Rubber
Edges Beveled
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Brake Fluid Resistant No
Mat Shape Rectangle
Antifatigue Yes
Anti-Slip Surface Yes
Size of Drainage Holes 0.625" dia.
Shape of Drainage Holes Circle
Drainage Holes Per Sq. Ft. 12.5
Mat Ramp Material No Ramp
Antimicrobial No
Welding Safe Yes
Oil Resistant Yes
* This product's country of origin is subject to change

Welcome Sign In