Check Availability
Impact Socket,Standard,3/8" Dr.,1/4"
  • APEX 

    Impact Socket,Standard,3/8" Dr.,1/4"

  • Item # 48XN07
  • Mfr. Model # 3410-1PK
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 48XN07
Mfr. Model # 3410-1PK
UNSPSC #27111704
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Impact Socket
Drive Size 3/8"
Number of Points 6
Socket Depth Standard
SAE or Metric SAE
Size 1/4"
Overall Length 1-1/4"
Finish Oiled
Material Steel
Drive Type Square
Output Type 6 pt.
Features Thin Wall
Standards Exceeds ANSI and DIN Requirements
Impact Rated Yes

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms