Check Availability
  • APEX 

    Impact Socket,Extra Deep,3/8" Dr.,15/16"

  • Item # 48XM83
  • Mfr. Model # 3530-1PK
Impact Socket,Extra Deep,3/8" Dr.,15/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48XM83
Mfr. Model # 3530-1PK
UNSPSC #27111704
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Impact Socket
Drive Size 3/8"
Number of Points 6
Socket Depth Extra Deep
SAE or Metric SAE
Size 15/16"
Overall Length 2"
Finish Oiled
Material Steel
Drive Type Square
Output Type 6 pt.
Features Thin Wall
Standards Exceeds ANSI and DIN Requirements
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms