Check Availability
  • APEX 

    Impact Flex Socket, Std., 3/8" Dr., 5/8"

  • Item # 48XN41
  • Mfr. Model # SA-205-1PK
Impact Flex Socket, Std., 3/8" Dr., 5/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 3/8" Drive SAE Impact Socket is ideal for use on stubborn or damaged fasteners, and on fasteners made from soft materials. The TorquePlus™ drive configuration uses a radius-corner design that shifts contact area and stress away from the fastener corners and distributes contact stresses over a large area of the socket, minimizing slippage. The internal design helps minimize fastener rounding and allows the user to easily turn worn, rounded, or rusted fasteners.
Show More Close
 

Technical Specifications

Item # 48XN41
Mfr. Model # SA-205-1PK
UNSPSC #27111704
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Impact Flex Socket
Drive Size 3/8"
Number of Points 6
Socket Depth Standard
SAE or Metric SAE
Size 5/8"
Overall Length 2-1/8"
Finish Oiled
Material Steel
Drive Type Square
Output Type 6 pt.
Standards Exceeds ANSI and DIN Requirements
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms