Check Availability
Impact Flex Socket,Std.,3/8" Dr.,5/16"
  • APEX 

    Impact Flex Socket,Std.,3/8" Dr.,5/16"

  • Item # 48XN38
  • Mfr. Model # SA-120-1PK
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 48XN38
Mfr. Model # SA-120-1PK
UNSPSC #27111704
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Impact Flex Socket
Drive Size 3/8"
Number of Points 6
Socket Depth Standard
SAE or Metric SAE
Size 5/16"
Overall Length 1-53/64"
Finish Oiled
Material Steel
Drive Type Square
Output Type 6 pt.
Standards Exceeds ANSI and DIN Requirements
Impact Rated Yes

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms