Check Availability
  • APEX 

    5/8" Hex Torsion Bit, 5/8" Hex

  • Item # 6YNX1
  • Mfr. Model # SZ-33-A
5/8" Hex Torsion Bit, 5/8" Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YNX1
Mfr. Model # SZ-33-A
UNSPSC #27112814
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Torsion Bit
Application - Tools Power
Screwdriver Bit Style Hex
Bit Style Hex
Fastening Tool Tip Size 5/8"
Shank Style Hex
Hex Shank Size 5/8"
Single End/Double End Single End
Fastening Tool Material S2 Steel
Overall Bit Length 1-9/16"
SAE or Metric SAE
Fastening Tool Item Torsion Bit
Finish Unfinished
Impact Rated Yes
For Use With Bit Holder
* This product's country of origin is subject to change

Compliance and Restrictions