Check Availability
  • APEX 

    5/32" Hex Insert Bit, 7/16" Hex

  • Item # 6YNV0
  • Mfr. Model # SZ-11-A
5/32" Hex Insert Bit, 7/16" Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YNV0
Mfr. Model # SZ-11-A
UNSPSC #27112814
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Insert Bit
Application - Tools Power
Screwdriver Bit Style Hex
Bit Style Hex
Fastening Tool Tip Size 5/32"
Shank Style Hex
Hex Shank Size 7/16"
Single End/Double End Single End
Fastening Tool Material S2 Steel
Overall Bit Length 7/8"
SAE or Metric SAE
Fastening Tool Item Insert Bit
Finish Unfinished
Impact Rated Yes
For Use With Bit Holder
* This product's country of origin is subject to change

Compliance and Restrictions