This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Bit Holders
  • APEX 

    5/16" Hex Covered Bit Holder, 3/8" Square Shank, Overall Bit Length: 1-1/2"

  • Item # 52AZ05
  • Mfr. Model # UG-835
5/16" Hex Covered Bit Holder, 3/8" Square Shank, Overall Bit Length: 1-1/2"

See alternate products available online.

Product Details

This covered magnetic bit holder helps to hold fasteners, while also providing anti-mar protection for workpiece surfaces.
Show More Close
 

Technical Specifications

Item # 52AZ05
Mfr. Model # UG-835
UNSPSC #27112815
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Covered Bit Holder
Application - Tools Power
Drive Size 5/16"
Bit Holder Drive Type Hex
Hex Shank Size 3/8"
Shank Style Square
Overall Bit Length 1-1/2"
Fastening Tool Item Covered Bit Holder
Fastening Tool Material Steel
Bit Retainer Type Retaining Ring
Magnetic/Nonmagnetic Nonmagnetic
Impact Rated No
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Iran , North Korea , Sudan and Somalia .

This item is restricted for international sale.