Check Availability
4.0mm Hex Insert Bit, 1/4" Hex
  • APEX 

    4.0mm Hex Insert Bit, 1/4" Hex

  • Item # 22PF76
  • Mfr. Model # 185-4MM-5PK
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 22PF76
Mfr. Model # 185-4MM-5PK
UNSPSC #27112814
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Insert Bit
Application - Tools Power
Screwdriver Bit Style Hex
Bit Style Hex
Fastening Tool Tip Size 4.0mm
Shank Style Hex
Hex Shank Size 1/4"
Single End/Double End Single End
Fastening Tool Material S2 Steel
Overall Bit Length 1-5/16"
SAE or Metric Metric
Fastening Tool Item Insert Bit
Finish Unfinished
Impact Rated Yes
For Use With Bit Holder

* This product's country of origin is subject to change

Compliance and Restrictions