Check Availability
  • APEX 

    1/4" Hex Covered Bit Holder, 1/4" Hex Power Drive Shank, Overall Bit Length: 3"

  • Item # 5UFH4
  • Mfr. Model # UG-M-490
1/4" Hex Covered Bit Holder, 1/4" Hex Power Drive Shank, Overall Bit Length: 3"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This Apex® bit holder features a u-Guard cover and is designed for use in the aviation industry. It offers the flexible use of an insert bit with a variety of tools. The thermoplastic urethane covering also helps provide a protective barrier to prevent marring on finely finished workpieces.
Show More Close
 

Technical Specifications

Item # 5UFH4
Mfr. Model # UG-M-490
UNSPSC #27112815
Catalog Page 704
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Covered Bit Holder
Application - Tools Power
Drive Size 1/4"
Bit Holder Drive Type Hex
Hex Shank Size 1/4"
Shank Style Hex Power Drive
Overall Bit Length 3"
Fastening Tool Item Covered Bit Holder
Fastening Tool Material Steel
Bit Retainer Type Retaining Ring
Magnetic/Nonmagnetic Magnetic
Impact Rated No
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.