Check Availability
  • APEX 

    1/2" Hex Torsion Bit, 3/8" Hex

  • Item # 22PH17
  • Mfr. Model # SZ-17-A-5PK
1/2" Hex Torsion Bit, 3/8" Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22PH17
Mfr. Model # SZ-17-A-5PK
UNSPSC #27112814
Shipping Weight 0.37 lbs
Country of Origin Taiwan *
Item Torsion Bit
Application - Tools Power
Screwdriver Bit Style Hex
Bit Style Hex
Fastening Tool Tip Size 1/2"
Shank Style Hex
Hex Shank Size 3/8"
Single End/Double End Single End
Fastening Tool Material S2 Steel
Overall Bit Length 1-3/8"
SAE or Metric SAE
Fastening Tool Item Torsion Bit
Finish Unfinished
Impact Rated Yes
For Use With Bit Holder
* This product's country of origin is subject to change

Compliance and Restrictions