Check Availability
  • APC BY SCHNEIDER ELECTRIC 

    Square Axial Fan, 17-1/10" Width, 14-1/2" Height, 100 to 230VAC Voltage

  • Item # 6PYC6
  • Mfr. Model # ACF301EM
  • (1)
Square Axial Fan, 17-1/10" Width, 14-1/2" Height, 100 to 230VAC Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The APC® axial fan features a shaded pole motor type with Class B insulation. Cast-aluminum housing material with steel blade. Wall mount.
Show More Close
 

Technical Specifications

Item # 6PYC6
Mfr. Model # ACF301EM
UNSPSC #40101604
Shipping Weight 38.1 lbs
Country of Origin India *
Item Axial Fan
Fan Shape Square
Mounting Eye O.C. - Fans 11-1/8"
Fan Height 14-1/2"
Fan Width 17-3/32"
Fan Depth 7"
CFM @ 0.000-In. SP 475
Fan Voltage 100 to 230VAC
Fan Watts 105
Electrical Connection - Fans Terminals
Fan dBA 60
Fan Item Axial Fan
Bearings Ball
Hz 50/60
Phase 1
Amps 0.12
Fan RPM 1100
Depth 7"
Mounting Wall
Motor Type Shaded Pole
Motor Insulation Class B
Thermal Protection Impedance
Max. Ambient Temp. 122 F
Blade Material Steel
Housing Material Cast Aluminum
Housing Finish White
Requires Hard Wiring
Standards UL Listed, CUL, CSA Certified, CE
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms