Check Availability
  • APC BY SCHNEIDER ELECTRIC 

    Rack Enclosure, Mounting Style: Floor Mount, Load Rating: 2205 lbs., 91.50" Height, 31.50" Width

  • Item # 31XF60
  • Mfr. Model # AR2587
Rack Enclosure, Mounting Style: Floor Mount, Load Rating:  2205 lbs., 91.50" Height, 31.50" Width
Qty
  • Web Price
    $3,101.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cabinet is suitable for low to medium density server and networking applications. Compact width.
Show More Close
 

Technical Specifications

Item # 31XF60
Mfr. Model # AR2587
UNSPSC #24102001
Shipping Weight 467.0 lbs
Country of Origin USA *
Item Rack Enclosure
Mounting Style Floor Mount
Height 91.50"
Width 31.50"
Depth 47.24"
Load Rating 2205 lbs.
Finish Powder Coated Black
Rack Units 48U
Includes Baying Hardware, Doors, Keys, Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, (4) Bolt Down Brackets, Roof, Side Panels, Unpacking Sheet
Accessory Group Heavy Industrial Stationary Cabinet
Material 16 ga. Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms