Check Availability
  • APC BY SCHNEIDER ELECTRIC 

    Rack Enclosure, Mounting Style: Floor Mount, Load Rating: 2205 lbs., 80.98" Height, 23.62" Width

  • Item # 31XF54
  • Mfr. Model # AR2400FP1
  • (1)
Rack Enclosure, Mounting Style: Floor Mount, Load Rating:  2205 lbs., 80.98" Height, 23.62" Width
Qty
  • Web Price
    $1,474.96 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cabinet is suitable for low to medium density server and networking applications. Compact width.
Show More Close
 

Technical Specifications

Item # 31XF54
Mfr. Model # AR2400FP1
UNSPSC #24102001
Shipping Weight 378.0 lbs
Country of Origin China *
Item Rack Enclosure
Mounting Style Floor Mount
Height 80.98"
Width 23.62"
Depth 41.73"
Load Rating 2205 lbs.
Finish Powder Coated Black
Rack Units 42U
Includes Adjustable Vertical Mounting Rails, Baying Hardware, Casters, Door Handle, Doors, Installation Guide, Keys, Keyed-Alike Doors and Side Panels, Leveling Feet, Mounting Hardware, Pre-Installed Casters, (2) Plates, (4) Bolt Down Brackets, Roof, Side Panel Lock, Side Panels, Slam Latches
Accessory Group Heavy Industrial Stationary Cabinet
Material 16 ga. Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms