Check Availability
  • APC BY SCHNEIDER ELECTRIC 

    4 ft. Power Cord with IEC C19 NEC Cord Designation Gauge/Conductor, and 16 Max. Amps

  • Item # 43Y967
  • Mfr. Model # AP8714R
4 ft. Power Cord with IEC C19 NEC Cord Designation Gauge/Conductor, and 16 Max. Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This power cord, or jumper cord, makes connections between your tools and power distribution equipment.
Show More Close
 

Technical Specifications

Item # 43Y967
Mfr. Model # AP8714R
UNSPSC #26121636
Catalog Page 347
Shipping Weight 3.6 lbs
Country of Origin Philippines *
Item Power Cord
Jacket Material - Wire and Cable Plastic, Rubber
Jacket Color Black
Connector End - Wire and Cable IEC-320 C20
Cord Length 4 ft.
Voltage 120VAC
NEMA Plug Configuration IEC-320 C19
Max. Amps 16
Shape Round
Temp. Range 32 Degrees to 167 Degrees F
Max. Cord Temp. 167 Degrees F
NEC Cord Designation IEC C19
Description/Special Features Locking, Right Angle
Standards UL Listed, CCC, CSA, PSE, VDE
Wire and Cable Item Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions