Check Availability
  • APC BY SCHNEIDER ELECTRIC 

    2 ft. Power Cord with SJT NEC Cord Designation, 14/3 Gauge/Conductor, and 16 Max. Amps

  • Item # 6PYF7
  • Mfr. Model # AP98892F
2 ft. Power Cord with SJT NEC Cord Designation, 14/3 Gauge/Conductor, and 16 Max. Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This power cord, or jumper cord, makes connections between your tools and power distribution equipment.
Show More Close
 

Technical Specifications

Item # 6PYF7
Mfr. Model # AP98892F
UNSPSC #26121636
Shipping Weight 2.38 lbs
Country of Origin USA *
Item Power Cord
Gauge/Conductor - Wire and Cable 14/3
Jacket Material - Wire and Cable Rubber
Jacket Color Black
Connector End - Wire and Cable Right Angle IEC-320 C19
Cord Length 2 ft.
Voltage 120VAC
NEMA Plug Configuration IEC-320 C20
Max. Amps 16
Shape Flat
Temp. Range 23 Degrees to 140 Degrees F
Max. Cord Temp. 140 Degrees F
NEC Cord Designation SJT
Standards UL, CSA
Wire and Cable Item Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions