Check Availability
  • APC BY SCHNEIDER ELECTRIC 

    15 ft. Power Cord with H05VV-F NEC Cord Designation, 14/3 Gauge/Conductor, and 16 Max. Amps

  • Item # 6PYE1
  • Mfr. Model # AP9887
15 ft. Power Cord with H05VV-F NEC Cord Designation, 14/3 Gauge/Conductor, and 16 Max. Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This power cord, or jumper cord, makes connections between your tools and power distribution equipment.
Show More Close
 

Technical Specifications

Item # 6PYE1
Mfr. Model # AP9887
UNSPSC #26121636
Shipping Weight 3.62 lbs
Country of Origin USA *
Item Power Cord
Gauge/Conductor - Wire and Cable 14/3
Jacket Material - Wire and Cable Rubber
Jacket Color Black
Connector End - Wire and Cable IEC C19
Cord Length 15 ft.
Voltage 230VAC
NEMA Plug Configuration IEC-320 C20
Max. Amps 16
Shape Round
NEC Cord Designation H05VV-F
Standards UL, CSA
Wire and Cable Item Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions