Check Availability
  • APC BY SCHNEIDER ELECTRIC 

    120VAC 8-Outlet Power Distribution Unit, 15 Max. Amps, 12 ft. Cord Length

  • Item # 6ECK7
  • Mfr. Model # AP7800B
120VAC 8-Outlet Power Distribution Unit, 15 Max. Amps, 12 ft. Cord Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6ECK7
Mfr. Model # AP7800B
UNSPSC #39121406
Catalog Page 353
Shipping Weight 6.4 lbs
Country of Origin India *
Item Power Distribution Unit
Phase 1
Voltage 120VAC
Number of Outlets 8
Mounting Style Horizontal Rackmount/1U
Max. Amps 15
Cord Length 12 ft.
Circuit Breaker No
Length 17-15/32"
Receptacle Type NEMA 5-15R
Plug Type NEMA 5-15P
Metered Metered
Housing Material Steel and Plastic
Power Indicator Yes
Color Black
Width 13-1/4"
Height 1-3/4"
Outlet Surge Protection No
GFCI Protected No
Standards UL and cUL Listed, CSA
Includes Cord Retention Bracket(s), Installation Guide, Rack Mounting Brackets, User Manual
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.