Check Availability
  • APC BY SCHNEIDER ELECTRIC 

    10 ft. Power Cord with IEC C19 NEC Cord Designation Gauge/Conductor, and 20 Max. Amps

  • Item # 43Y973
  • Mfr. Model # AP8753
10 ft. Power Cord with IEC C19 NEC Cord Designation Gauge/Conductor, and 20 Max. Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This locking right-angle cord is designed with a rubber/plastic jacket type and copper gauge conductors. It is compatible with AP8000 Series Metered, Switched, and Metered-by-Outlet Rack PDUs.
Show More Close
 

Technical Specifications

Item # 43Y973
Mfr. Model # AP8753
UNSPSC #26121636
Catalog Page 347
Shipping Weight 1.63 lbs
Country of Origin Philippines *
Item Power Cord
Jacket Material - Wire and Cable Plastic, Rubber
Jacket Color Black
Connector End - Wire and Cable IEC-320 C19
Cord Length 10 ft.
Voltage 208VAC
NEMA Plug Configuration L6-20P
Max. Amps 20
Shape Round
Temp. Range 32 Degrees to 221 Degrees F
Max. Cord Temp. 221 Degrees F
NEC Cord Designation IEC C19
Description/Special Features Locking
Standards UL Listed, CSA
Wire and Cable Item Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions