Check Availability
  • APACHE INC. 

    Replacement Conveyor Belt , PVC, 1/4" Belt Thickness, 8" Belt Width

  • Item # 36RZ43
  • Mfr. Model # 20105062-08
Replacement Conveyor Belt ,  PVC,  1/4" Belt Thickness,  8" Belt Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RZ43
Mfr. Model # 20105062-08
UNSPSC #24101715
Shipping Weight 1.12 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Overall Length Cut to Length
Ordering Instructions Cut to Length, Order by the Foot (Example- To Order 10 ft, Order Quantity Must be 10)
Conveyor Belt Material PVC
Belt Ply 1
Top Surface Cover
Bottom Surface Cover
Belt Thickness 1/4"
Belt Width 8"
Belt Properties General Purpose Economical, Fire Retardant
Color Black
For Lacing Number #U4 Clipper, #27 Alligator Lace, #RS187 Staple
For Lacing Type Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing
For Minimum Pulley Diameter 7"
Maximum Working Tension 200 PIW
Application #U4 Clipper, #27 Alligator Lace, #RS187 Staple
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In