Check Availability
  • APACHE INC. 

    Conveyor Belt, 2Ply 100, Urthne Blu, 60InW

  • Item # 36TN22
  • Mfr. Model # 20103855-60
Conveyor Belt, 2Ply 100, Urthne Blu, 60InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TN22
Mfr. Model # 20103855-60
UNSPSC #24101715
Shipping Weight 2.16 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Blue Urethane
Belt Type 2 Ply 100 Polyester Monofilament Blue Urethane Matte Cover By Bare Anti-Static
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 60
Load Capacity (Lb.) 100
Bed Depth (In.) 0.071
Drive Pulley (In.) Min 1 37/64
Application #UX1SP Clipper, #1 Alligator Lace, #RS62 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In