Check Availability
  • APACHE INC. 

    Conveyor Belt, 4Ply 200, PVC Blk, 18InW

  • Item # 36TM99
  • Mfr. Model # 20104109-18
Conveyor Belt, 4Ply 200, PVC Blk, 18InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TM99
Mfr. Model # 20104109-18
UNSPSC #24101715
Shipping Weight 1.44 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Black PVC
Belt Type 4 Ply 200 Spun Polyester Black PVC Friction By Brushed
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 18
Load Capacity (Lb.) 200
Bed Depth (In.) 0.16
Drive Pulley (In.) Min 4
Application #U2 Clipper, #15 Alligator Lace, #RS187 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions