Check Availability
  • APACHE INC. 

    Conveyor Belt,Vlta FMW4,TPE Crm,72InW

  • Item # 36TM92
  • Mfr. Model # 20102108-72
Conveyor Belt,Vlta FMW4,TPE Crm,72InW
Qty
  • Web Price
    $350.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TM92
Mfr. Model # 20102108-72
UNSPSC #24101715
Shipping Weight 5.98 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Green TPE
Belt Type Volta FEZ-4 Homogeneous Green TPE Smooth By Embossed
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 72
Bed Depth (In.) 0.15748
Drive Pulley (In.) Min 2 3/8
Application #U2 Clipper, #25 Alligator Lace, #RS187 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions