Check Availability
  • APACHE INC. 

    Conveyor Belt, 1Ply 34, Urthne Wht, 48InW

  • Item # 36TM60
  • Mfr. Model # 20103840-48
Conveyor Belt, 1Ply 34, Urthne Wht, 48InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TM60
Mfr. Model # 20103840-48
UNSPSC #24101715
Shipping Weight 0.53 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type White Urethane
Belt Type 1 Ply 34 Polyester Monofilament White Urethane Cover By Bare
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 48
Load Capacity (Lb.) 34
Bed Depth (In.) 0.031
Drive Pulley (In.) Min Nose Bar
Application #00 Alligator Lace
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In