Check Availability
  • APACHE INC. 

    Conveyor Belt,3Ply 135,PVC Gry,60InW

  • Item # 36TM46
  • Mfr. Model # 20104163-60
Conveyor Belt,3Ply 135,PVC Gry,60InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TM46
Mfr. Model # 20104163-60
UNSPSC #24101715
Shipping Weight 5.88 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Gray PVC
Belt Type 3 Ply 135 Polyester Monofilament Gray PVC Smooth Sticky Top By Bare
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 60
Load Capacity (Lb.) 110
Bed Depth (In.) 0.185
Drive Pulley (In.) Min 3
Application #U2 Clipper, #15 Alligator Lace, #RS187 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions