Check Availability
Replacement Conveyor Belt ,  Polyester,  3/16" Belt Thickness,  18" Belt Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TM39
Mfr. Model # 20104163-18
UNSPSC #24101715
Shipping Weight 1.76 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Overall Length Cut to Length
Ordering Instructions Cut to Length, Order by the Foot (Example- To Order 10 ft, Order Quantity Must be 10)
Conveyor Belt Material Polyester
Belt Ply 3
Top Surface Sticky Top
Bottom Surface Bare
Belt Thickness 3/16"
Belt Width 18"
Belt Properties High Friction
Color Gray
For Lacing Type Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing
For Minimum Pulley Diameter 3"
Maximum Working Tension 135 PIW
Application #U2 Clipper, #15 Alligator Lace, #RS187 Staple
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In