Check Availability
  • APACHE INC. 

    Conveyor Belt, Intrwvn 200, Urthne Rd, 8InW

  • Item # 36TM19
  • Mfr. Model # 20104176-08
Conveyor Belt, Intrwvn 200, Urthne Rd, 8InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TM19
Mfr. Model # 20104176-08
UNSPSC #24101715
Shipping Weight 11.2 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Red Urethane
Belt Type Interwoven 200 Polyester Red Urethane Cover By Brushed
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 8
Load Capacity (Lb.) 200
Bed Depth (In.) 0.24
Drive Pulley (In.) Min 6
Application #U4 Clipper, #27 Alligator Lace, #RS187 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions