Check Availability
  • APACHE INC. 

    Conveyor Belt, Intrwvn 150, PVC Blk, 72InW

  • Item # 36TL86
  • Mfr. Model # 20035509-72
Conveyor Belt, Intrwvn 150, PVC Blk, 72InW
Qty
  • Web Price
    $61.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TL86
Mfr. Model # 20035509-72
UNSPSC #24101715
Shipping Weight 8.14 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Black PVC
Belt Type Interwoven 150 Polyester Black PVC Roughtop By Friction
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 72
Load Capacity (Lb.) 150
Bed Depth (In.) 0.203
Drive Pulley (In.) Min 3
Application #2 Clipper, #20 Alligator Lace, #RS125 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions