Check Availability
  • APACHE INC. 

    Conveyor Belt, Intrwvn 150, PVC Blk, 6InW

  • Item # 36TL72
  • Mfr. Model # 20035509-06
Conveyor Belt, Intrwvn 150, PVC Blk, 6InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TL72
Mfr. Model # 20035509-06
UNSPSC #24101715
Shipping Weight 0.68 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Black PVC
Belt Type Interwoven 150 Polyester Black PVC Roughtop By Friction
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 6
Load Capacity (Lb.) 150
Bed Depth (In.) 0.203
Drive Pulley (In.) Min 3
Application #2 Clipper, #20 Alligator Lace, #RS125 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions