Check Availability
Replacement Conveyor Belt ,  Polyester,  1/8" Belt Thickness,  20" Belt Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TL64
Mfr. Model # 20104367-20
UNSPSC #24101715
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Overall Length Cut to Length
Ordering Instructions Cut to Length, Order by the Foot (Example- To Order 10 ft, Order Quantity Must be 10)
Conveyor Belt Material Polyester
Belt Ply 2
Top Surface Lattice Top
Bottom Surface Bare
Belt Thickness 1/8"
Belt Width 20"
Belt Properties Cross-Rigid
Color Black
For Lacing Type Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing
For Minimum Pulley Diameter 2"
Maximum Working Tension 100 PIW
Application #UX1SP Clipper, #7 Alligator Lace, #RS62 Staple
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In