Check Availability
  • APACHE INC. 

    Conveyor Belt, 2Ply 65, Urthne Blu, 48InW

  • Item # 36TL54
  • Mfr. Model # 20103852-48
Conveyor Belt, 2Ply 65, Urthne Blu, 48InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TL54
Mfr. Model # 20103852-48
UNSPSC #24101715
Shipping Weight 1.06 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Blue Urethane
Belt Type 2 Ply 65 Polyester Blue Urethane Cover By Bare (Non Fray)
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 48
Load Capacity (Lb.) 65
Bed Depth (In.) 0.062
Drive Pulley (In.) Min 1/2
Application #UCM36SP Clipper, #1 Alligator Lace, #RS62 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In