Check Availability
  • APACHE INC. 

    Conveyor Belt, Vlta FMW2, TPE Crm, 60InW

  • Item # 36TL10
  • Mfr. Model # 20102010-60
Conveyor Belt, Vlta FMW2, TPE Crm, 60InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TL10
Mfr. Model # 20102010-60
UNSPSC #24101715
Shipping Weight 2.4 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Cream TPE
Belt Type Volta FMW-2 Homogeneous Cream TPE Smooth By Smooth
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 60
Bed Depth (In.) 0.0787402
Drive Pulley (In.) Min 1 3/16
Application #UX1SP Clipper, #1 Alligator Lace, #RS62 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions