Check Availability
  • APACHE INC. 

    Conveyor Belt, 3Ply 70, Ntrle Wht, 72InW

  • Item # 36TK95
  • Mfr. Model # 20104002-72
Conveyor Belt, 3Ply 70, Ntrle Wht, 72InW
Qty
  • Web Price
    $103.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TK95
Mfr. Model # 20104002-72
UNSPSC #24101715
Shipping Weight 2.88 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type White Nitrile
Belt Type 3 Ply 70 Polyester White Nitrile Friction By Friction
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 72
Load Capacity (Lb.) 100
Bed Depth (In.) 0.093
Drive Pulley (In.) Min 2
Application #UX1SP Clipper, #7 Alligator Lace, #RS62 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions