Check Availability
  • APACHE INC. 

    Conveyor Belt,3Ply 70,Ntrle Wht,6InW

  • Item # 36TK81
  • Mfr. Model # 20104002-06
Conveyor Belt,3Ply 70,Ntrle Wht,6InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TK81
Mfr. Model # 20104002-06
UNSPSC #24101715
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type White Nitrile
Belt Type 3 Ply 70 Polyester White Nitrile Friction By Friction
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 6
Load Capacity (Lb.) 100
Bed Depth (In.) 0.093
Drive Pulley (In.) Min 2
Application #UX1SP Clipper, #7 Alligator Lace, #RS62 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions