Check Availability
  • APACHE INC. 

    Conveyor Belt, Intrwvn 100, PVC Wht, 72InW

  • Item # 36TK80
  • Mfr. Model # 20105110-72
Conveyor Belt, Intrwvn 100, PVC Wht, 72InW
Qty
  • Web Price
    $109.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TK80
Mfr. Model # 20105110-72
UNSPSC #24101715
Shipping Weight 5.76 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type White PVC
Belt Type Interwoven 100 Polyester White PVC Roughtop By Friction
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 72
Load Capacity (Lb.) 100
Bed Depth (In.) 0.25
Drive Pulley (In.) Min 3
Application #UX1 Clipper, #7 Alligator Lace, #RS125 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions