Check Availability
  • APACHE INC. 

    Conveyor Belt, 2Ply 100, PVC Blk, 12InW

  • Item # 36TK39
  • Mfr. Model # 20104145-12
Conveyor Belt, 2Ply 100, PVC Blk, 12InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TK39
Mfr. Model # 20104145-12
UNSPSC #24101715
Shipping Weight 0.84 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Black PVC
Belt Type 2 Ply 100 Polyester Monofilament Black PVC Light Impression Cover By Bare
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 12
Load Capacity (Lb.) 100
Bed Depth (In.) 0.125
Drive Pulley (In.) Min 2
Application #UX1 Clipper, #7 Alligator Lace, #RS125 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions