Check Availability
  • APACHE INC. 

    Conveyor Belt, 2Ply 70 , RMV Wht, 6InW

  • Item # 36TK06
  • Mfr. Model # 20103821-06
Conveyor Belt, 2Ply 70 , RMV Wht, 6InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TK06
Mfr. Model # 20103821-06
UNSPSC #24101715
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type White RMV
Belt Type 2 Ply 70 Polyester Monofilament White RMV Pebbletop Cover By Bare
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 6
Load Capacity (Lb.) 70
Bed Depth (In.) 0.078
Drive Pulley (In.) Min 1
Application #UX1 Clipper, #7 Alligator Lace, #RS62 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions