Check Availability
  • APACHE INC. 

    Conveyor Belt,3Ply 150,RMV Wht,6InW

  • Item # 36TJ60
  • Mfr. Model # 20103871-06
Conveyor Belt,3Ply 150,RMV Wht,6InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TJ60
Mfr. Model # 20103871-06
UNSPSC #24101715
Shipping Weight 0.54 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type White RMV
Belt Type 3 Ply 150 Polyester White RMV Pebbletop Cover By Friction
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 6
Load Capacity (Lb.) 150
Bed Depth (In.) 0.187
Drive Pulley (In.) Min 4
Application #UX2 Clipper, #15 Alligator Lace, #RS125 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions