Check Availability
  • APACHE INC. 

    Conveyor Belt,2Ply 100,RMV Wht,14InW

  • Item # 36TJ49
  • Mfr. Model # 20103828-14
Conveyor Belt,2Ply 100,RMV Wht,14InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TJ49
Mfr. Model # 20103828-14
UNSPSC #24101715
Shipping Weight 0.56 lbs
Country of Origin China *
Item Replacement Conveyor Belt
Type White RMV
Belt Type 2 Ply 100 Cotton/Polyester White RMV Cotton Top By Bare
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 14
Load Capacity (Lb.) 100
Bed Depth (In.) 0.109
Drive Pulley (In.) Min 1
Application #UX1SP Clipper, #7 Alligator Lace, #RS62 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions