Check Availability
  • APACHE INC. 

    Conveyor Belt, Intrwvn 250, PVC Blk, 60InW

  • Item # 36TJ28
  • Mfr. Model # 20105065-60
Conveyor Belt, Intrwvn 250, PVC Blk, 60InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TJ28
Mfr. Model # 20105065-60
UNSPSC #24101715
Shipping Weight 8.7 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Black PVC
Belt Type Interwoven 250 Polyester Black PVC Cover By Cover FR/SC
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 60
Load Capacity (Lb.) 250
Bed Depth (In.) 0.266
Drive Pulley (In.) Min 7 (9 Elevator)
Application #U5 Clipper, #27 Alligator Lace, #RS187 Staple, #140 Solid Plate, #550 Bolt On, #R5 Rivet
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions