Check Availability
  • APACHE INC. 

    Conveyor Belt, 2Ply 150, PVC Blk, 18InW

  • Item # 36TJ06
  • Mfr. Model # 20104146-18
Conveyor Belt, 2Ply 150, PVC Blk, 18InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TJ06
Mfr. Model # 20104146-18
UNSPSC #24101715
Shipping Weight 1.98 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Black PVC
Belt Type 2 Ply 150 Polyester Black PVG Matte Cover By Matte Cover
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 18
Load Capacity (Lb.) 150
Bed Depth (In.) 0.188
Drive Pulley (In.) Min 5
Application #U2 Clipper, #15 Alligator Lace, #RS187 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions