Check Availability
  • APACHE INC. 

    Conveyor Belt, 3Ply 150, PVC Blk, 10InW

  • Item # 36TH86
  • Mfr. Model # 20104383-10
Conveyor Belt, 3Ply 150, PVC Blk, 10InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TH86
Mfr. Model # 20104383-10
UNSPSC #24101715
Shipping Weight 0.36 lbs
Country of Origin China *
Item Replacement Conveyor Belt
Type Black PVC
Belt Type 3 Ply 150 Polyester Monofilament Black PVC Waffle Top By Bare
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 10
Load Capacity (Lb.) 150
Bed Depth (In.) 0.335
Drive Pulley (In.) Min 4 23/32
Application #U2 Clipper, #20 Alligator Lace, #RS187 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions