Check Availability
  • APACHE INC. 

    Conveyor Belt, Intrwvn 200, PVC Blk, 20InW

  • Item # 36TH31
  • Mfr. Model # 20105060-20
Conveyor Belt, Intrwvn 200, PVC Blk, 20InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TH31
Mfr. Model # 20105060-20
UNSPSC #24101715
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Black PVC
Belt Type Interwoven 200 Polyester Black PVC Friction By Brushed
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 20
Load Capacity (Lb.) 200
Bed Depth (In.) 0.188
Drive Pulley (In.) Min 6
Application #U3 Clipper, #25 Alligator Lace, #RS187 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In