Check Availability
Replacement Conveyor Belt ,  RMV,  9/64" Belt Thickness,  18" Belt Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TG69
Mfr. Model # 20103804-18
UNSPSC #24101715
Shipping Weight 1.44 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Overall Length Cut to Length
Ordering Instructions Cut to Length, Order by the Foot (Example- To Order 10 ft, Order Quantity Must be 10)
Conveyor Belt Material RMV
Belt Ply 3
Top Surface Smooth
Bottom Surface Friction
Belt Thickness 9/64"
Belt Width 18"
Belt Properties Oil Resistant, Food Grade
Color White
For Lacing Type Alligator Lacing, Clipper Lacing, Staple-Style Alligator Lacing
For Minimum Pulley Diameter 4"
Maximum Working Tension 150 PIW
Application #U2 Clipper, #15 Alligator Lace, #RS187 Staple
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In