Check Availability
  • APACHE INC. 

    Conveyor Belt,2Ply 100,PVC Blk,48InW

  • Item # 36TG45
  • Mfr. Model # 20104328-48
Conveyor Belt,2Ply 100,PVC Blk,48InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TG45
Mfr. Model # 20104328-48
UNSPSC #24101715
Shipping Weight 3.12 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Black PVC
Belt Type 2 Ply 100 Polyester Monofilament Black PVC V-Runner By Bare
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 48
Load Capacity (Lb.) 100
Bed Depth (In.) 0.093
Drive Pulley (In.) Min 1 1/2
Application #UX1SP Clipper, #7 Alligator Lace, #RS62 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions