Check Availability
  • APACHE INC. 

    Conveyor Belt, 2Ply 150, PVC Blk, 30InW

  • Item # 36TF51
  • Mfr. Model # 20104314-30
Conveyor Belt, 2Ply 150, PVC Blk, 30InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TF51
Mfr. Model # 20104314-30
UNSPSC #24101715
Catalog Page 0
Shipping Weight 2.7 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Black SBR
Belt Type 2 Ply 150 Polyester Black SBR Siped Diamond Top By Bare
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 30
Load Capacity (Lb.) 150
Bed Depth (In.) 0.313
Drive Pulley (In.) Min 4
Application #U2 Clipper, #15 Alligator Lace, #RS125 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In