Check Availability
  • APACHE INC. 

    Conveyor Belt, 3Ply 150, SBR Tn, 36InW

  • Item # 36TF37
  • Mfr. Model # 20104311-36
Conveyor Belt, 3Ply 150, SBR Tn, 36InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TF37
Mfr. Model # 20104311-36
UNSPSC #24101715
Shipping Weight 2.88 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type Tan SBR
Belt Type 3 Ply 150 Polyester/Nylon Tan Pure Gum V-Top By Friction
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 36
Load Capacity (Lb.) 150
Bed Depth (In.) 0.297
Drive Pulley (In.) Min 4
Application #2 Clipper, #25 Alligator Lace, #RS125 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions