Check Availability
  • APACHE INC. 

    Conveyor Belt, 3Ply 150, Ntrle Wht, 20InW

  • Item # 36TE88
  • Mfr. Model # 20104040-20
Conveyor Belt, 3Ply 150, Ntrle Wht, 20InW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36TE88
Mfr. Model # 20104040-20
UNSPSC #24101715
Shipping Weight 1.44 lbs
Country of Origin USA *
Item Replacement Conveyor Belt
Type White Nitrile
Belt Type 3 Ply 150 Polyester White Meat-Cleat Cover By Friction
Overall Length (Ft.) Cut to Length, Order by the Foot (Example- To Order 10 Ft, Order Quantity Must be 10)
Belt Width (In.) 20
Load Capacity (Lb.) 150
Bed Depth (In.) 0.234
Drive Pulley (In.) Min 2
Application #UX1 Clipper, #7 Alligator Lace, #RS125 Staple
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions